Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24629-1369

24629-1369

24629-1369 HI-PERFORMANCE SEAL ; NON RETURNABLE <8

2.165" Shaft Dia; 2.835" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24629-1369

BDI #

1322004

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0053893140049
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24629-1369
Weight / LBS
0.1
Long Description
2.165" Shaft Dia; 2.835" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Shaft Diameter
2.165 Inch | 54.991 Millimeter