Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24629-5338

24629-5338

26R1X5338 ES OIL SEAL ; 8.267"IDX9.448"OD

8.267" Shaft Dia; 9.448" Housing Bore; 0.59" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24629-5338

BDI #

373682

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.488
EAN
0717744195922
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X5338 MILLRIGHT 8.267"ID 9.448"OD .590"THK
Manufacturer Internal Number
24629-5338
Weight / LBS
1.075
Long Description
8.267" Shaft Dia; 9.448" Housing Bore; 0.59" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Shaft Diameter
8.267 Inch | 209.982 Millimeter
Actual Width
0.59 Inch | 14.986 Millimeter
Nominal Width
0.59 Inch | 14.986 Millimeter
Housing Bore
9.448 Inch | 239.979 Millimeter