Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24629-5433

24629-5433

26R1X5433 OIL SEAL ; 6.496"IDX7.678"OD

6.496" Shaft Dia; 7.678" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24629-5433

BDI #

373686

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.174
EAN
0717744200091
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X5433 MILLRIGHT 6.496"ID 7.678"OD .709"THK
Manufacturer Internal Number
24629-5433
Weight / LBS
0.383
Long Description
6.496" Shaft Dia; 7.678" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
6.496 Inch | 164.998 Millimeter
Housing Bore
7.678 Inch | 195.021 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter