Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24645-2865

24645-2865

26X2865 N OIL SEAL ; 4.724"IDX5.709"OD

120MM Shaft Dia; 145MM Housing Bore; 9.5MM Nominal Width; Mill-Right N Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code

Part #

24645-2865

BDI #

373751

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
EAN
0717744191399
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Steel Insert
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26 MILL-RIGHT N 120MM ID 145MM OD 9.5MM THK HEXASE
Manufacturer Internal Number
24645-2865
Weight / LBS
0.29
Long Description
120MM Shaft Dia; 145MM Housing Bore; 9.5MM Nominal Width; Mill-Right N Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code
Nominal Width
0.374 Inch | 9.5 Millimeter
Shaft Diameter
4.724 Inch | 120 Millimeter
Housing Bore
5.709 Inch | 145 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter