Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24650-2020

26NSX2020 N OIL SEAL ; 2.75"IDX3.375"OD

2-3/4" Shaft Dia; 3-3/8" Housing Bore; Mill-Right N Lip; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code

Part #

24650-2020

BDI #

20440977

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31411705
EAN
0717744943769
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.01
Long Description
2-3/4" Shaft Dia; 3-3/8" Housing Bore; Mill-Right N Lip; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Housing Bore
3.375 Inch | 85.725 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter