Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24656-0516

24656-0516

26HRX0516 MILL RIGHT SPLIT ; 32.000IN ID 34.000IN OD

32" Shaft Dia; 34" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR-L Seal Design Code

Part #

24656-0516

BDI #

373778

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.402
EAN
0717744198145
Generic Design Code
GAR_26HR
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
26HR-L
Other Features
Specialty | High Run Out | Low Speed Service | For High Misalignment Applications
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26HRX0516 MILLRIGHT SPLIT 32.000"ID 34.000"OD .87
Manufacturer Internal Number
24656-0516
Weight / LBS
5.29
Long Description
32" Shaft Dia; 34" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 26HR-L Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
32 Inch | 812.8 Millimeter
Housing Bore
34 Inch | 863.6 Millimeter