Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24670 / 2.474X3.543X0.29 TL1 R

24670 / 2.474X3.543X0.29 TL1 R

24670 / 2.474X3.543X0.29 TL1 R

CRSEAL 24670 / 2.474X3.543X0.29 TL1 R ; LIP SEAL

Lip Seal; 2.474" Shaft Dia; 3.543" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code

Part #

24670 / 2.474X3.543X0.29 TL1 R

BDI #

1248617

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311026611
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24670
Weight / LBS
0.151
Long Description
Lip Seal; 2.474" Shaft Dia; 3.543" Housing Bore; 0.285" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL1 Seal Design Code
Shaft Diameter
2.474 Inch | 62.84 Millimeter
Nominal Width
0.285 Inch | 7.239 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter