Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-4396

24700-0268

59X0268 N OIL SEAL ; 15.748"IDX17.717"OD

400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24700-0268

BDI #

373973

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.114
EAN
0717744147860
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0268 MILL-RIGHT N CRS 400MM ID 450MM OD 18MM T
Manufacturer Internal Number
24700-0268
Weight / LBS
4.66
Long Description
400MM Shaft Dia; 450MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
17.717 Inch | 450 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
15.748 Inch | 400 Millimeter