Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-3817

24700-0492

59X0492 N OIL SEAL ; 28.75"IDX30.75"OD

28-3/4" Shaft Dia; 30-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24700-0492

BDI #

374085

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.36
UNSPSC
31411705
EAN
0717744149369
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24700-0492
Manufacturer Internal Number
24700-0492
Weight / LBS
11.83
Long Description
28-3/4" Shaft Dia; 30-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
28.75 Inch | 730.25 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
30.75 Inch | 781.05 Millimeter