Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24715-0032

24700-1208

59X12080 N OIL SEAL ; 23.75"IDX25.75"OD

23-3/4" Shaft Dia; 25-3/4" Housing Bore; 0.812" Nominal Width; Mill-Right N Lip; Solid Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24700-1208

BDI #

20441027

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.48
UNSPSC
31411705
EAN
0717744888541
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24700-1208
Manufacturer Internal Number
24700-1208
Weight / LBS
9.9
Long Description
23-3/4" Shaft Dia; 25-3/4" Housing Bore; 0.812" Nominal Width; Mill-Right N Lip; Solid Seal; 0.812" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
23.75 Inch | 603.25 Millimeter
Housing Bore
25.75 Inch | 654.05 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter