Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-5299

24700-3769

59X3769 N OIL SEAL ; 22.441"IDX24.016"OD

570MM Shaft Dia; 610MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24700-3769

BDI #

374284

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.971
EAN
0717744134235
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3769 MILL-RIGHT N CRS 570MM ID 610MM OD 20MM T
Manufacturer Internal Number
24700-3769
Weight / LBS
6.55
Long Description
570MM Shaft Dia; 610MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
22.441 Inch | 570 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
24.016 Inch | 610 Millimeter