Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-0128

24700-5525

59X5525 N OIL SEAL ; 12.992"IDX14.724"OD

12.992" Shaft Dia; 14.724" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24700-5525

BDI #

374447

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.71
UNSPSC
31181611
EAN
0717744203900
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X5525 MILL-RIGHT N CRS 12.992"ID 14.724"OD .787
Manufacturer Internal Number
24700-5525
Weight / LBS
3.78
Long Description
12.992" Shaft Dia; 14.724" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
12.992 Inch | 329.997 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Housing Bore
14.724 Inch | 373.99 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter