Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24743-4180

24700-5814

59X5814 N OIL SEAL ; 230MMX270MMX15MM

230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Mill-Right N Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24700-5814

BDI #

374461

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.844
EAN
0717744219093
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X5814 MILL-RIGHT N CRS 230MM ID 270MM OD 15MM T
Manufacturer Internal Number
24700-5814
Weight / LBS
1.86
Long Description
230MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Mill-Right N Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Shaft Diameter
9.055 Inch | 230 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
10.63 Inch | 270 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter