Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24702-0528

24702-0528

59X0528 OIL SEAL ; 33.000"IDX35.000"OD

33" Shaft Dia; 35" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24702-0528

BDI #

374618

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.27
UNSPSC
31181611
EAN
0717744093808
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0528 MILLRIGHT-V CRS 33.000"ID 35.000"OD .750"T
Manufacturer Internal Number
24702-0528
Weight / LBS
13.85
Long Description
33" Shaft Dia; 35" Housing Bore; 3/4" Nominal Width; Mill-Right V Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
33 Inch | 838.2 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
35 Inch | 889 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter