Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24702-3963

24702-3963

59X3963 MILL RIGHT V CRS ; 17.323IN ID 18.898IN OD

17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right V Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24702-3963

BDI #

374666

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.01
EAN
0717744635992
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3963 MILL-RIGHT V CRS 17.323"ID 18.898"OD .912"
Manufacturer Internal Number
24702-3963
Weight / LBS
6.63
Long Description
17.323" Shaft Dia; 18.898" Housing Bore; 0.912" Nominal Width; Mill-Right V Lip; Solid Seal; 0.912" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.912 Inch | 23.165 Millimeter
Shaft Diameter
17.323 Inch | 440.004 Millimeter
Actual Width
0.912 Inch | 23.165 Millimeter
Housing Bore
18.898 Inch | 480.009 Millimeter