Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-0560

24715-0463

24715-0463

26-1/8" Shaft Dia; 28-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24715-0463

BDI #

374789

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.885
EAN
0717744560546
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0463 MILL-RIGHT ES CRS 26.125"ID 28.125"OD .813
Manufacturer Internal Number
24715-0463
Weight / LBS
10.76
Long Description
26-1/8" Shaft Dia; 28-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right ES Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
26.125 Inch | 663.575 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
28.125 Inch | 714.375 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter