Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24702-8655

24715-3640

24715-3640 OIL SEAL ; 241MM ID X 273MM OD X 16MM W LARGE BORE

Oil Seal; 9-1/2" Shaft Dia; 10-3/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24715-3640

BDI #

22841125

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.717
UNSPSC
31411705
EAN
0053893228372
Generic Design Code
GAR_59
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9-1/2" Shaft Dia; 10-3/4" Housing Bore; 5/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter