Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-0160

24715-3908

59X3908 ES OIL SEAL ; 7.874"IDX9.252"OD

7-7/8" Shaft Dia; 9.252" Housing Bore; 0.63" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24715-3908

BDI #

374865

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31411705
EAN
0717744220327
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3908 MILL-RIGHT ES STK CRS 7.874"ID 9.252"OD .6
Manufacturer Internal Number
24715-3908
Weight / LBS
1.51
Long Description
7-7/8" Shaft Dia; 9.252" Housing Bore; 0.63" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
9.252 Inch | 235.001 Millimeter