Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-0021

24715-4243

59X4243 OIL SEAL ; 22.047"IDX24.409"OD

560MM Shaft Dia; 620MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24715-4243

BDI #

374885

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.65
UNSPSC
31411705
EAN
0717744215361
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4243 MILL-RIGHT ES CRS 560MM ID 620MM OD 25MM
Manufacturer Internal Number
24715-4243
Weight / LBS
12.48
Long Description
560MM Shaft Dia; 620MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Housing Bore
24.409 Inch | 620 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
22.047 Inch | 560 Millimeter
Actual Width
0.984 Inch | 25 Millimeter