Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24715-4514

24715-4514

59X4514 OIL SEAL ; 21.654"IDX24.016"OD

550MM Shaft Dia; 610MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24715-4514

BDI #

374902

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.57
UNSPSC
31411705
EAN
0717744584436
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4514 MILL-RIGHT ES CRS 550MM ID 610MM OD 25MM T
Manufacturer Internal Number
24715-4514
Weight / LBS
12.3
Long Description
550MM Shaft Dia; 610MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
21.654 Inch | 550 Millimeter
Housing Bore
24.016 Inch | 610 Millimeter