Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-4671

24715-5357

59X5357 ES OIL SEAL ; 8.661"IDX9.843"OD

8.661" Shaft Dia; 9.843" Housing Bore; 19/32" Nominal Width; Mill-Right ES Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24715-5357

BDI #

374918

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0717744805128
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24715-5357
Manufacturer Internal Number
24715-5357
Weight / LBS
1.3
Long Description
8.661" Shaft Dia; 9.843" Housing Bore; 19/32" Nominal Width; Mill-Right ES Lip; Solid Seal; 19/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Nominal Width
0.594 Inch | 15.088 Millimeter
Housing Bore
9.843 Inch | 250.012 Millimeter
Actual Width
0.594 Inch | 15.088 Millimeter