Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24718-3408

24718-3408

59X3408 MILL RIGHT ES CRS ; 12.205IN ID 13.780IN OD

12.205" Shaft Dia; 13.78" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24718-3408

BDI #

374989

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.917
EAN
0717744585105
Generic Design Code
GAR_59
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X3408 MILL-RIGHT ES CRS 12.205"ID 13.780"OD .709
Manufacturer Internal Number
24718-3408
Weight / LBS
2.02
Long Description
12.205" Shaft Dia; 13.78" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.709 Inch | 18.009 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
12.205 Inch | 310.007 Millimeter
Housing Bore
13.78 Inch | 350.012 Millimeter