Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24715-6808

24736-4246

59X4246 N OIL SEAL ; 20.5"IDX22.5"OD

20-1/2" Shaft Dia; 22-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24736-4246

BDI #

375003

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.92
UNSPSC
31411705
EAN
0717744575564
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Removable Lug
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4246 (.188" BUTTONS) MILL-RIGHT N CRS 20.500"ID
Manufacturer Internal Number
24736-4246
Weight / LBS
8.66
Long Description
20-1/2" Shaft Dia; 22-1/2" Housing Bore; 7/8" Nominal Width; Mill-Right N Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
20.5 Inch | 520.7 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
22.5 Inch | 571.5 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter