Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24702-0569

24736-4253

59X4253 N OIL SEAL ; 16.929"IDX18.898"OD

430MM Shaft Dia; 480MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24736-4253

BDI #

375006

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.13
EAN
0717744169244
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Removable Lug
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4253 (.313" BUTTONS) MILL-RIGHT N CRS 430MM ID
Manufacturer Internal Number
24736-4253
Weight / LBS
6.9
Long Description
430MM Shaft Dia; 480MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Housing Bore
18.898 Inch | 480 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
16.929 Inch | 430 Millimeter