Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24700-0481

24736-4256

59X4256 N OIL SEAL ; 22.835"IDX25.197"OD

580MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code

Part #

24736-4256

BDI #

375008

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.83
UNSPSC
31411705
EAN
0717744169237
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Prevents Lip Rollover | Removable Lug
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X4256 (.188" BUTTONS) MILL-RIGHT N CRS 580MM ID
Manufacturer Internal Number
24736-4256
Weight / LBS
12.88
Long Description
580MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Mill-Right N Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case Construction; 59 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
25.197 Inch | 640 Millimeter
Shaft Diameter
22.835 Inch | 580 Millimeter
Actual Width
0.984 Inch | 25 Millimeter