Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24742-9615

24742-9615

59X9615 N OIL SEAL ; 14.173"IDX15.906"OD

14.173" Shaft Dia; 15-29/32" Housing Bore; 0.669" Nominal Width; Mill-Right N Lip; Solid Seal; 0.669" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24742-9615

BDI #

375026

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.98
UNSPSC
31411705
EAN
0717744663742
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X9615 MILL-RIGHT N CRS 14.173"ID 15.906"OD .669"
Manufacturer Internal Number
24742-9615
Weight / LBS
4.38
Long Description
14.173" Shaft Dia; 15-29/32" Housing Bore; 0.669" Nominal Width; Mill-Right N Lip; Solid Seal; 0.669" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Shaft Diameter
14.173 Inch | 359.994 Millimeter
Nominal Width
0.669 Inch | 16.993 Millimeter
Actual Width
0.669 Inch | 16.993 Millimeter
Housing Bore
15.906 Inch | 404.012 Millimeter