Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24750-1253

24750-1253

59G1X1253 N OIL SEAL ; 18"IDX20"OD

18" Shaft Dia; 20" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code

Part #

24750-1253

BDI #

20441285

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.43
UNSPSC
31411705
EAN
0717744897956
Generic Design Code
GAR_59G1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24750-1253
Manufacturer Internal Number
24750-1253
Weight / LBS
7.579
Long Description
18" Shaft Dia; 20" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Actual Width
0.78 Inch | 19.812 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Nominal Width
0.78 Inch | 19.812 Millimeter
Housing Bore
20 Inch | 508 Millimeter