Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24886 / 2.5X3.226X0.19 HMA73 R

24886 / 2.5X3.226X0.19 HMA73 R

24886 / 2.5X3.226X0.19 HMA73 R

CRSEAL 24886 / 2.5X3.226X0.19 HMA73 R ; LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3.226" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA73 Seal Design Code

Part #

24886 / 2.5X3.226X0.19 HMA73 R

BDI #

1248643

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31411705
EAN
0085311026772
Generic Design Code
C_R_HMA73
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA73
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24886
Weight / LBS
0.127
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.226" Housing Bore; 0.19" Nominal Width; Nitrile Lip; Solid Seal; 0.19" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA73 Seal Design Code
Housing Bore
3.226 Inch | 81.94 Millimeter
Nominal Width
0.19 Inch | 4.826 Millimeter
Actual Width
0.19 Inch | 4.826 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter