Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24917 / 2.5X3.301X0.453 HMSA16 R

13704 / 1.387X2.295X0.559 HMSA16 P

24917 / 2.5X3.301X0.453 HMSA16 R

CRSEAL 24917 / 2.5X3.301X0.453 HMSA16 R ; DBL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3.301" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

24917 / 2.5X3.301X0.453 HMSA16 R

BDI #

1248656

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31411705
EAN
0085311026901
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24917
Weight / LBS
0.295
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3.301" Housing Bore; 0.453" Nominal Width; Nitrile Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Housing Bore
3.301 Inch | 83.845 Millimeter
Nominal Width
0.453 Inch | 11.506 Millimeter
Actual Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter