Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2499519 / 24.996X26.996X0.874 HS8 R

2499519 / 24.996X26.996X0.874 HS8 R

2499519 / 24.996X26.996X0.874 HS8 R

CRSEAL 2499519/24.996X26.996X0.874 HS8 R ; SGL LIP SEAL

Oil Seal; 24.996" Shaft Dia; 26.996" Housing Bore; 0.874" Nominal Width; Nitrile Lip; Solid Seal; 0.874" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2499519 / 24.996X26.996X0.874 HS8 R

BDI #

22779569

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.74
UNSPSC
31411705
EAN
0085311477888
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 24.996" Shaft Dia; 26.996" Housing Bore; 0.874" Nominal Width; Nitrile Lip; Solid Seal; 0.874" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.874 Inch | 22.2 Millimeter
Actual Width
0.874 Inch | 22.2 Millimeter
Housing Bore
26.996 Inch | 685.698 Millimeter
Shaft Diameter
24.996 Inch | 634.898 Millimeter