Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25001-5023

25001-5023

21X5023 N OIL SEAL ; 3"IDX4"OD

3" Shaft Dia; 4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21 Seal Design Code

Part #

25001-5023

BDI #

376201

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
EAN
0717744084868
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21
Other Features
General Purpose | Low Speed Service | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21X5023 MILL-RIGHT N SPLIT 3.000"ID 4.000"OD .375
Manufacturer Internal Number
25001-5023
Weight / LBS
0.262
Long Description
3" Shaft Dia; 4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4 Inch | 101.6 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter