Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25001-7827

25001-7827

21X7827 MILL RIGHT N SPLIT ; 43.000IN ID 45.000IN OD

43" Shaft Dia; 45" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code

Part #

25001-7827

BDI #

376231

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.679
EAN
0717744593971
Generic Design Code
GAR_21
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Other Features
General Purpose | Low Speed Service | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21X7827 MILL-RIGHT N SPLIT 43.000"ID 45.000"OD .81
Manufacturer Internal Number
25001-7827
Weight / LBS
5.9
Long Description
43" Shaft Dia; 45" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Nominal Width
0.812 Inch | 20.625 Millimeter
Shaft Diameter
43 Inch | 1,092.2 Millimeter
Housing Bore
45 Inch | 1,143 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter