Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-3250

25003-0690

23X0690 N OIL SEAL ; 13.875"IDX15.5"OD

13-7/8" Shaft Dia; 15-1/2" Housing Bore; 0.6" Nominal Width; Mill-Right N Lip; Split Seal; 0.6" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-0690

BDI #

376337

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
EAN
0717744133436
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X0690 MILL-RIGHT N SPLIT 13.875"ID 15.500"OD .6
Manufacturer Internal Number
25003-0690
Weight / LBS
1.522
Long Description
13-7/8" Shaft Dia; 15-1/2" Housing Bore; 0.6" Nominal Width; Mill-Right N Lip; Split Seal; 0.6" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
13.875 Inch | 352.425 Millimeter
Nominal Width
0.6 Inch | 15.24 Millimeter
Actual Width
0.6 Inch | 15.24 Millimeter