Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-6891

25003-1107

23X1107 N OIL SEAL ; 7.875"IDX9.5"OD

7-7/8" Shaft Dia; 9-1/2" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Split Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-1107

BDI #

376450

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.423
EAN
0717744177768
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1107 MILL-RIGHT N SPLIT 7.875"ID 9.500"OD .629
Manufacturer Internal Number
25003-1107
Weight / LBS
0.933
Long Description
7-7/8" Shaft Dia; 9-1/2" Housing Bore; 0.629" Nominal Width; Mill-Right N Lip; Split Seal; 0.629" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.629 Inch | 15.977 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter
Actual Width
0.629 Inch | 15.977 Millimeter
Housing Bore
9.5 Inch | 241.3 Millimeter