Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25010-4402

25003-1113

23X1113 N OIL SEAL ; 12.598"IDX14.173"OD

12.598" Shaft Dia; 14-11/64" Housing Bore; 0.708" Nominal Width; Mill-Right N Lip; Split Seal; 0.708" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-1113

BDI #

376456

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.631
EAN
0717744178338
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1113 MILL-RIGHT N SPLIT 12.598"ID 14.173"OD .7
Manufacturer Internal Number
25003-1113
Weight / LBS
1.391
Long Description
12.598" Shaft Dia; 14-11/64" Housing Bore; 0.708" Nominal Width; Mill-Right N Lip; Split Seal; 0.708" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Nominal Width
0.708 Inch | 17.983 Millimeter
Shaft Diameter
12.598 Inch | 319.989 Millimeter
Housing Bore
14.173 Inch | 359.994 Millimeter
Actual Width
0.708 Inch | 17.983 Millimeter