Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-3711

25003-1255

23X1255 N OIL SEAL ; 2.062"IDX2.997"OD

2-1/16" Shaft Dia; 2.997" Housing Bore; 0.39" Nominal Width; Mill-Right N Lip; Split Seal; 0.39" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-1255

BDI #

376498

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.089
EAN
0717744196295
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1255 MILL-RIGHT N SPLIT 2.062"ID 2.997"OD .390
Manufacturer Internal Number
25003-1255
Weight / LBS
0.196
Long Description
2-1/16" Shaft Dia; 2.997" Housing Bore; 0.39" Nominal Width; Mill-Right N Lip; Split Seal; 0.39" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
2.997 Inch | 76.124 Millimeter
Nominal Width
0.39 Inch | 9.906 Millimeter
Shaft Diameter
2.062 Inch | 52.375 Millimeter
Actual Width
0.39 Inch | 9.906 Millimeter