Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2630

25003-2358

23X2358 N OIL SEAL ; 3.125"IDX4.5"OD

3-1/8" Shaft Dia; 4-1/2" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-2358

BDI #

376776

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31411705
EAN
0717744199203
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2358 MILL-RIGHT N SPLIT 3.125"ID 4.500"OD .438
Manufacturer Internal Number
25003-2358
Weight / LBS
0.442
Long Description
3-1/8" Shaft Dia; 4-1/2" Housing Bore; 7/16" Nominal Width; Mill-Right N Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.5 Inch | 114.3 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter