Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-3348

25003-3093

23X3093 N OIL SEAL ; 12.205"IDX13.780"OD

12.205" Shaft Dia; 13.78" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-3093

BDI #

377089

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.513
EAN
0717744624248
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25003-3093
Manufacturer Internal Number
25003-3093
Weight / LBS
1.13
Long Description
12.205" Shaft Dia; 13.78" Housing Bore; 0.709" Nominal Width; Mill-Right N Lip; Split Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
13.78 Inch | 350.012 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
12.205 Inch | 310.007 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter