Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25006-7547

25003-4043

23X4043 N OIL SEAL ; 5.906"IDX7.480"OD

5-29/32" Shaft Dia; 7.48" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-4043

BDI #

377566

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
EAN
0717744579524
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4043 MILL-RIGHT N SPLIT 5.906"ID 7.480"OD .551"
Manufacturer Internal Number
25003-4043
Weight / LBS
0.7
Long Description
5-29/32" Shaft Dia; 7.48" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
5.906 Inch | 150.012 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
7.48 Inch | 189.992 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter