Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-9691

25003-4044

23X4044 N OIL SEAL ; 6.299"IDX7.874"OD

6.299" Shaft Dia; 7-7/8" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-4044

BDI #

377567

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
EAN
0717744579517
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4044 MILL-RIGHT N SPLIT 6.299"ID 7.874"OD .551"
Manufacturer Internal Number
25003-4044
Weight / LBS
0.8
Long Description
6.299" Shaft Dia; 7-7/8" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
6.299 Inch | 159.995 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
7.874 Inch | 200 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter