Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5055

25003-4049

23X4049 N OIL SEAL ; 11.125"IDX13.125"OD

11-1/8" Shaft Dia; 13-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-4049

BDI #

377571

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.779
EAN
0717744052423
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4049 MILL-RIGHT N SPLIT 11.125"ID 13.125"OD .8
Manufacturer Internal Number
25003-4049
Weight / LBS
1.718
Long Description
11-1/8" Shaft Dia; 13-1/8" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
13.125 Inch | 333.375 Millimeter
Shaft Diameter
11.125 Inch | 282.575 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter