Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2598

25003-4062

23X4062 N OIL SEAL ; 11.5"IDX13.5"OD

11-1/2" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-4062

BDI #

377580

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.801
UNSPSC
31411705
EAN
0717744052478
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4062 MILL-RIGHT N SPLIT 11.500"ID 13.500"OD .7
Manufacturer Internal Number
25003-4062
Weight / LBS
1.767
Long Description
11-1/2" Shaft Dia; 13-1/2" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter