Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-9268

25003-4188

25003-4188 OIL SEAL ; LARGE BORE 432MM ID X 470MM OD X 17MM W

Oil Seal; 17" Shaft Dia; 18-1/2" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Split Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-4188

BDI #

22814649

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.821
UNSPSC
31411705
EAN
0053893418575
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 17" Shaft Dia; 18-1/2" Housing Bore; 0.687" Nominal Width; Nitrile Lip; Split Seal; 0.687" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.687 Inch | 17.45 Millimeter
Shaft Diameter
17 Inch | 431.8 Millimeter
Housing Bore
18.5 Inch | 469.9 Millimeter
Nominal Width
0.687 Inch | 17.45 Millimeter