Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-5638

25003-4872

23X4872 MILL RIGHT N SPLIT ; 35.433IN ID 37.402IN OD

35.433" Shaft Dia; 37.402" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-4872

BDI #

377890

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.226
EAN
0717744054878
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4872 MILL-RIGHT N SPLIT 35.433"ID 37.402"OD .78
Manufacturer Internal Number
25003-4872
Weight / LBS
4.904
Long Description
35.433" Shaft Dia; 37.402" Housing Bore; 0.787" Nominal Width; Mill-Right N Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
37.402 Inch | 950.011 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
35.433 Inch | 899.998 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter