Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-1182

25003-5372

23X5372 N OIL SEAL ; 7.875"IDX9.448"OD

7-7/8" Shaft Dia; 9.448" Housing Bore; 0.618" Nominal Width; Mill-Right N Lip; Split Seal; 0.618" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-5372

BDI #

378079

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.421
EAN
0717744121525
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5372 MILL-RIGHT N SPLIT 7.875"ID 9.448"OD .618
Manufacturer Internal Number
25003-5372
Weight / LBS
0.928
Long Description
7-7/8" Shaft Dia; 9.448" Housing Bore; 0.618" Nominal Width; Mill-Right N Lip; Split Seal; 0.618" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9.448 Inch | 239.979 Millimeter
Nominal Width
0.618 Inch | 15.697 Millimeter
Actual Width
0.618 Inch | 15.697 Millimeter
Shaft Diameter
7.875 Inch | 200.025 Millimeter