Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25006-3426

25003-5514

23X5514 MILL RIGHT N SPLIT ; 30.125IN ID 31.125IN OD

30-1/8" Shaft Dia; 31-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-5514

BDI #

378135

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.925
EAN
0717744491772
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5514 MILL-RIGHT N SPLIT 30.125"ID 31.125"OD .5
Manufacturer Internal Number
25003-5514
Weight / LBS
2.037
Long Description
30-1/8" Shaft Dia; 31-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
30.125 Inch | 765.175 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
31.125 Inch | 790.575 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter