Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-4131

25003-6132

23X6132 N OIL SEAL ; 18.375"IDX19.875"OD

18-3/8" Shaft Dia; 19-7/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-6132

BDI #

378376

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
UNSPSC
31411705
EAN
0717744057763
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6132 MILL-RIGHT N SPLIT 18.375"ID 19.875"OD .7
Manufacturer Internal Number
25003-6132
Weight / LBS
1.951
Long Description
18-3/8" Shaft Dia; 19-7/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
19.875 Inch | 504.825 Millimeter
Shaft Diameter
18.375 Inch | 466.725 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter