Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25010-1832

25003-6598

23X6598 N OIL SEAL ; 61.949"IDX63.949"OD

61.949" Shaft Dia; 63.949" Housing Bore; 0.811" Nominal Width; Mill-Right N Lip; Split Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-6598

BDI #

378547

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.57
UNSPSC
31411705
EAN
0717744628109
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6598 MILL-RIGHT N 61.949"ID 63.949"OD .811"THK
Manufacturer Internal Number
25003-6598
Weight / LBS
5.68
Long Description
61.949" Shaft Dia; 63.949" Housing Bore; 0.811" Nominal Width; Mill-Right N Lip; Split Seal; 0.811" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
63.949 Inch | 1,624.305 Millimeter
Shaft Diameter
61.949 Inch | 1,573.505 Millimeter
Nominal Width
0.811 Inch | 20.599 Millimeter
Actual Width
0.811 Inch | 20.599 Millimeter