Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-9919

25003-7266

23X7266 N OIL SEAL ; 22.047"IDX24.016"OD

22-3/64" Shaft Dia; 24-1/64" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Split Seal; 0.78" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-7266

BDI #

378750

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.451
EAN
0717744801175
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25003-7266
Manufacturer Internal Number
25003-7266
Weight / LBS
3.2
Long Description
22-3/64" Shaft Dia; 24-1/64" Housing Bore; 0.78" Nominal Width; Mill-Right N Lip; Split Seal; 0.78" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
24.016 Inch | 610.006 Millimeter
Shaft Diameter
22.047 Inch | 559.994 Millimeter
Nominal Width
0.78 Inch | 19.812 Millimeter
Actual Width
0.78 Inch | 19.812 Millimeter