Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-0506

25003-7656

23X7656 N OIL SEAL ; 3.188"IDX4.188"OD

3-3/16" Shaft Dia; 4-3/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-7656

BDI #

378869

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.124
UNSPSC
31411705
EAN
0717744061074
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X7656 MILL-RIGHT N SPLIT 3.188"ID 4.188"OD .375
Manufacturer Internal Number
25003-7656
Weight / LBS
0.274
Long Description
3-3/16" Shaft Dia; 4-3/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
3.188 Inch | 80.975 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
4.188 Inch | 106.375 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter